Shop ANSELL
See all product information
Create Account
TouchNTuff 92-600, Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, S, 20 PK, Green
- Mfr # 92-600VP
- Zoro # G908563772
product price:Â
$
6.39
/pk of 20, $0.32/ea
Key Features
Material
Nitrile
Color
Green
Palm Thickness
4.9 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92-600VP
- Zoro #
- G908563772
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Size
- S
- Palm Thickness
- 4.9 mil
- Length
- 9.5 in
Details
- Material
- Nitrile
- Item
- Disposable Gloves
- Color
- Green
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Latex-Free
- Disposable Glove Type
- Chemical-Resistant; Food-Grade; General Purpose
- Series
- TouchNTuff 92-600
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Smooth
- Standards
- Category III: AQL EN374, ANSI- Abrasion, Cut; FDA Regulation 21 CFR 177.2600
Description
VF, Dispos Glove,Nitrile,Tl,S,4GC48,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.