TouchNTuff 92-605, Disposable Gloves, 4.00 to 4.99 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green
- Mfr # 92-605
- Zoro # G9996594
product price:Â
$
28.79
/pk of 100, $0.29/ea
Key Features
Material
Nitrile
Palm Thickness
4.7 mil
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Palm Thickness
- 4.7 mil
- Size
- M
- Finger Thickness
- 4.7 mil
- Glove Length
- 12 in
- Cuff Thickness
- 4.7 mil
- Length
- 12 in
- Nominal Palm Thickness
- 5 mil
- Glove Size and Cuff Length Style
- M/Standard
- Size - Numeric
- 8
- Size- Alpha
- M
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Chemical-Resistant
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.7 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.