Shop ANSELL
See all product information
Create Account
TouchNTuff 92-616, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 150 PK
- Mfr # 92-616
- Zoro # G3510096
product price:Â
$
17.25
/pk of 150, $0.12/ea
Key Features
Color
Light Blue
Material
Nitrile
Palm Thickness
3 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92-616
- Zoro #
- G3510096
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Light Blue
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- 21 CFR 177.2600 For Food Contact, AQL EN374 1.5, FDA
- Series
- TouchNTuff 92-616
- Sterile/Non-Sterile
- Non-Sterile
- Lining
- Unlined
- Disposable Glove Grade
- Exam, Medical
- Metal Detectable
- No
- Application
- Food Processing
- Resists
- Chemicals
- Aloe Inner Surface
- No
- Texture Location
- Fingertips
- Glove Hand Style
- Ambidextrous
- Wire Color
- Light Blue
Dimensions
- Size
- S
- Palm Thickness
- 3 mil
- Finger Thickness
- 3 mil
- Cuff Thickness
- 3 mil
- Glove Length
- 9 in
- Length
- 9 in
- Size- Alpha
- S
Description
Disposable Gloves, Color Light Blue, Cuff Thickness 3 mil, Finger Thickness 3 mil, Length 9 in, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Standards 21 CFR 177.2600 For Food Contact, AQL EN374 1.5, FDA, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha S, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.