TouchNTuff, Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, 100 PK, Blue

  • Mfr # 92675

  • Zoro # G816065894


product price:  $16.19
/pk 100, $0.16/ea

Key Features

Material
Nitrile
Palm Thickness
4.3 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92675
Zoro #
G816065894
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
4.3 mil
Size- Alpha
2XL
Size - Numeric
11
Finger Thickness
5.5 mil
Length
9 1/2 in
Size
2XL

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
TouchNTuff
Sterile/Non-Sterile
Non-Sterile
Standards
Category III, EN ISO 21420:2020, EN ISO 374-5, EN ISO 376-1-2016 TYPE B, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001
Medical Glove Type
Exam
Features
Ambidextrous, Chemical-Resistant
Silicone-Free
Silicone-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Green Environmental Attribute
Plastic-Free Packaging Product
Acceptable Quality Level (AQL)
4
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Included
Accelerator-Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Virus
Texture Location
Fingers
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
Not Rated
Cuff Style
Beaded

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Chemical-Resistant, Finger Thickness 5.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.