Chemical Resistant Gloves, Unsupported, 11, Green, L, 1 PR

  • Mfr # 184702

  • Zoro # G908597623


product price:  $3.79
/pr
Sold in multiples of 12 for $45.48

Key Features

Color
Green
Glove Size
L
Glove Materials
Unsupported
Glove Thickness
11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
184702
Zoro #
G908597623
UPC #
10076490043046
Country of Origin
China

Dimensions

Glove Size
L
Glove Thickness
11

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Unsupported

Description

Excellent chemical protection with a new level of grip, fit and comfort. Ideal applications include chemical plants, oil refining, petrochemicals and exposure to solvents or hazardous liquids. Raised-diamond pattern for superior grip on wet or slippery materials. Form-fitting fingers and a tapered wrist for a more comfortable, ergonomic fit. High performance nitrile compound provides an outstanding combination of chemical resistance and strength. Offers superior snag, puncture, abrasion and cut protection over rubber or neoprene gloves. Comply with FDA food handling requirements 21 CFR 177.2600.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.