Zoro Homepage

VF, Cut Res Sleeve, MD, NW, No Thumb, 48NU15

  • Mfr # 11-210VP

  • Zoro # G104988607


product price: $5.95
/ea

Key Features

Length
18 in
ANSI/ISEA Cut Level
A2
Color
Gray
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-210VP
Zoro #
G104988607
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
Narrow
Length
18 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Color
Gray
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
4
Standards
CE; ANSI/ISEA 105-2024; EN ISO 21420:2020; EN 388:2016 324XB
Cuff Style
Knitwrist
Application
Handling structural and body components; Inspection, selecting, checking parts; Assembly & inspection of components; Inspection of parts, equipment; Adjusting parts, systems; Inspection (picking, checking and marking); Seizing structural and body parts; Press shop operations; Fastening components, parts; Adjusting panels parts components
Silicone-Free
No
Latex-Free
Yes
Sleeve Construction
Knitted

Description

Cut Resistant Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.