VF, Cut Res Sleeve, No Thumb, 401J29, EA
Mfr # 11-250VP
Zoro # G404988659
product price: $8.69
/eaKey Features
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
3
Standards
ANSI Cut A3, Category II, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) CITEVE
Glove Hand Style
Sleeve is Reversible
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-250VP
Zoro #
G404988659
UPC #
-
Country of Origin
Portugal
Dimensions
Glove Length
18 in
Thickness
15 ga
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2X42B, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.