Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VF, Cut Res Sleeve, NoThumb, 52RT97, EA

  • Mfr # 11-250VP

  • Zoro # G704988625


product price: $9.59
/ea

Key Features

ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
3
Standards
ANSI Cut A3, Category II, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) CITEVE
Glove Hand Style
Sleeve is Reversible
Series
HyFlex(R) 11-250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-250VP
Zoro #
G704988625
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Length
18 in
Thickness
15 ga

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
3
Standards
ANSI Cut A3, Category II, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) CITEVE
Glove Hand Style
Sleeve is Reversible
Series
HyFlex(R) 11-250
Insulated
No
Cuff Style
KnitWrist without Thumb slot
Latex-Free
No
Silicone-Free
Yes
EN 388 Impact Rated
No
EN 388 Rating
2X42B
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A3
Includes Reinforced Thumb Crotch
No
Knit Material
Intercept
Glove Features
Cut Protection
Touchscreen Compatible
No
Glove Lining Material
HPPE/Spandex/Polyester/Fiber Glass/ Polymide
Lint-Free
No
Hem Style
Finished
Knit Material Color
Black
Reflective Backing
No
Pairs per Package
50
Cuff Color
Black
Glove Construction
Seamless Knit
Double-Dipped
No
Reversible
Yes
Includes Finger Fourchettes
No
Sold As
Individual
Task and Chore Glove Style
Seamless Knit

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2X42B, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.