Zoro Homepage

VF, Cut Res Sleeve, W, Thumb52RU04, EA

  • Mfr # 11-251VP

  • Zoro # G704988687


product price: $8.69
/ea

Key Features

Size
Wide
Length
12 in
ANSI/ISEA Cut Level
A3
Color
Black
Sleeve Material
HPPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-251VP
Zoro #
G704988687
UPC #
-
Country of Origin
Portugal

Dimensions

Size
Wide
Length
12 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Color
Black
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
3
Standards
CE; ANSI/ISEA 105-2024; EN388:2016 2X42B; EN ISO 21420:2020
Application
Cuff Style
Knitwrist with Thumbslot
Latex-Free
Yes
Silicone-Free
Yes
Sleeve Construction
Knitted

Description

Cut Resistant Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.