Shop ANSELL

VF, KnitGloves, CutResistant, Size 6,911YY9, Cut Level A6 , Nitrile , Sandy 1 PR

  • Mfr # 11584VP
  • Zoro # G916497939

product price: 
$
19.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11584VP
Zoro #
G916497939
UPC #
-
Country of Origin
Sri Lanka
Item
VF,KnitGloves,CutResistant,Size 6,911YY9
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
11-584
Cuff Style
Knit
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
EN 388 Rating
3X32F
Reversible
No
Reflective Backing
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Silicone-Free
Yes
Latex-Free
No
Glove Hand Style
Left and Right
Lint-Free
No
Glove Lining Material
Cotton/Polyester, Nylon
Pairs per Package
1
Double-Dipped
No
Glove Features
Dexterity, Touchscreen Compatible
Glove Coating Color
Black
EN 388 Impact Rated
No
Knit Material Color
Gray
Hand Protection Style
Glove
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Touchscreen Compatible
Yes
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Hem Style
Finished
Insulated
No
Task and Chore Glove Style
Seamless Knit
Knit Material
Cotton/Polyester, Nylon

Dimensions

Glove Length
7.99 in
Thickness
21 ga
Size- Numeric
6

Description

VF,KnitGloves,CutResistant,Size 6,911YY9, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.