VF, KnitGloves, CutResistant, Size12,911Z12, Cut Level A9 , Nitrile , Sandy 1 PR

  • Mfr # 11594VP
  • Zoro # G616497895
product price: 
$
22.69
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11594VP
Zoro #
G616497895
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Length
11.02 in
Thickness
18 ga
Size- Numeric
12

Details

Item
VF,KnitGloves,CutResistant,Size12,911Z12
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
11-594
Cuff Style
Knit
Glove Construction
Seamless Knit
Double-Dipped
No
Hem Style
Finished
Palm Type
Coated
Includes Finger Fourchettes
No
Reflective Backing
No
Sold As
Pair
Glove Features
Dexterity, Touchscreen Compatible
Finger Coverage
Full Finger
Pairs per Package
1
Glove Lining Material
Cotton/Polyester, Nylon
Silicone-Free
Yes
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Insulated
No
ANSI/ISEA Puncture Level
3
EN 388 Rating
3X42F
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A9, ANSI/ISEA 105-2024 PUN Level 3, Dermatologically Tested, EN 388:2016 +A1:2018
Latex-Free
No
Lint-Free
No
Reversible
No
Hand Protection Style
Glove
Knit Material Color
Black
Glove Coating Color
Black
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Task and Chore Glove Style
Seamless Knit
Knit Material
Cotton/Polyester, Nylon

Description

VF,KnitGloves,CutResistant,Size12,911Z12, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.