VF, KnitGloves, GenPurpose, Blue, 8,911Z24, Sandy Palm, Knit, 1 PR

  • Mfr # 11814VP
  • Zoro # G116497890
product price: 
$
4.95
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11814VP
Zoro #
G116497890
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Numeric
8
Glove Length
8.26 in
Thickness
18 ga

Details

Item
VF,KnitGloves,GenPurpose,Blue,8,911Z24
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
Yes
Glove Coating Color
Blue
Double-Dipped
No
Knit Material Color
Blue
Hem Style
Finished
Glove Lining Material
Nylon
Palm Type
Coated
Glove Features
Dexterity, Touchscreen Compatible
Silicone-Free
Yes
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Hand Protection Style
Glove
Glove Coating Finish
Sandy
Glove Construction
Seamless Knit
Knit Material
Nylon
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Glove Coating Material
Nitrile
Includes Finger Fourchettes
No
Insulated
No
Reflective Backing
No
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Series
11-814
Finger Coverage
Full Finger
EN 388 Rating
3121A
Reversible
No
Sold As
Pair
Latex-Free
Yes
Lint-Free
No

Description

VF,KnitGloves,GenPurpose,Blue,8,911Z24, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews