Vibraguard 07112 Size 9, 0, PK6
Mfr # 07-112
Zoro # G1229965
product price: $263.99
/pk 6, $44.00/ea
Free Shipping & Returns
Key Features
Standards
ANSI; EN 388 3221B; CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Application
Road Drills and Jackhammers
Lining
Sewn Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07-112
Zoro #
G1229965
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
9
Glove Length
235 to 261mm
Details
Item
Vibraguard 07112 Size 9,0,Pk6
Standards
ANSI; EN 388 3221B; CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Application
Road Drills and Jackhammers
Lining
Sewn Cotton
Closure Type
Wrist Strap
Features
Antistatic; Latex Free; Silicone Free
Cuff
Velcro®
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Cut & Sewn
Glove Liner Material
Gelfomâ„¢, Interlock cotton
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.