This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07-111
Zoro #
G1229831
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
8
Glove Length
178 to 197mm
Details
Item
Vibraguard Right Hand Size 8,0,Pk6
Palm Material
Nitrile
Standards
ANSI; EN 388 3221B; CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
White/Blue
ANSI/ISEA Cut Level
A1
Closure Type
Wrist Strap
Application
Road Drills and Jackhammers
Hand
Right
Lining
Sewn Cotton
Features
Antistatic; Latex Free; Silicone Free
Cuff
Velcro®
Glove Back Material
Cotton
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Interlock cotton, Gelfom™
Glove Construction
Cut & Sewn
Description
Knit Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.