This item is Discontinued.

Ansell Vibraguard Right Hand Size 10, 0, PK6 07-111

This item is Discontinued.

Ansell

Vibraguard Right Hand Size 10, 0, PK6 (Discontinued)

Mfr # 07-111
Zoro # G1230260
Country of Origin Sri Lanka
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07-111
Zoro #
G1230260
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
10
Glove Length
178 to 197mm

Details

Item
Vibraguard Right Hand Size 10,0,Pk6
Palm Material
Nitrile
Standards
ANSI; EN 388 3221B; CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
White/Blue
ANSI/ISEA Cut Level
A1
Closure Type
Wrist Strap
Hand
Right
Lining
Sewn Cotton
Application
Road Drills and Jackhammers
Glove Back Material
Cotton
Cuff
Velcro®
Features
Antistatic; Latex Free; Silicone Free
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Cut & Sewn
Glove Liner Material
Interlock cotton, Gelfom™

Description

Knit Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.