Zoro Homepage

Vibraguard Right Hand Size 10, 0, PK6

  • Mfr # 07-112

  • Zoro # G1230017


product price: $260.99
/pk 6, $43.50/ea
Free Shipping & Returns

Key Features

Standards
ANSI; EN 388 3221B; CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Application
Road Drills and Jackhammers
Hand
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-112
Zoro #
G1230017
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
10
Glove Length
235 to 261mm

Details

Item
Vibraguard Right Hand Size 10,0,Pk6
Standards
ANSI; EN 388 3221B; CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Application
Road Drills and Jackhammers
Hand
Left
Closure Type
Wrist Strap
Lining
Sewn Cotton
Features
Antistatic; Latex Free; Silicone Free
Cuff
Velcro®
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Gelfom™, Interlock cotton
Glove Construction
Cut & Sewn

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.