Welding Sleeve, Cotton, Kevlar, 22 in Length, Brown, Elastic Cuff

  • Mfr # 59-406

  • Zoro # G614760472


product price: $15.29
/ea

Key Features

Size
Universal
Sleeve Length
22 in
Material
Cotton, Kevlar
Color
Brown
Standards
ANSI/ISEA 105-2024, EN 420:2003 + A1:2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-406
Zoro #
G614760472
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Sleeve Length
22 in
Overall Length
22 in

Details

Item
Welding Sleeve
Material
Cotton, Kevlar
Color
Brown
Standards
ANSI/ISEA 105-2024, EN 420:2003 + A1:2009
Wrist Closure
Elastic Band
Cuff Style
Elastic
Heat Protection Type
Bonding, Riveting, Welding

Description

Welding Sleeve, Color Brown, Cuff Style Elastic, Heat Protection Type Bonding, Riveting, Welding, Material Cotton, Kevlar, Overall Length 22 in, Passes ASTM F6413 Flame Test Not Applicable, Size Universal, Sleeve Length 22 in, Standards ANSI/ISEA 105-2024, EN 420:2003 + A1:2009, Wrist Closure Elastic Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.