Zoro Homepage

Winter Glove Liners, Thermolite(R), 9 in Length, Light, Blue, Size L , 1 PR

  • Mfr # 78-101

  • Zoro # G4521106


product price: $6.39
/pr

Key Features

Glove Size
L
Color
Blue
Glove Materials
Thermolite(R)
Glove Length
9 in
Application
Use in Cold or Damp Environments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-101
Zoro #
G4521106
UPC #
076490011298
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
9 in
Glove Length Style
Standard
Thickness
13 ga
Size- Numeric
9

Details

Item
Winter Glove Liners
Color
Blue
Glove Materials
Thermolite(R)
Application
Use in Cold or Damp Environments
Fabric Weight
Light
Silicone-Free
No
Standards
ANSI/ISEA 105, EN 388 214X, EN 407 X1XXXX, EN 511 010
Design
Hemmed
Finger Coverage
Full Finger
Includes Padded Palm
No
Waterproof
No
Includes Red Palm
No
ANSI/ISEA Abrasion Cycles
500
Water Resistant
No
Glove Liner Material
Thermolite(R)
Anti-Static
No
Glove Insulation Material
Thermolite(R)
Rope Channel Reinforcement
No
Hand Protection Style
Glove
Glove Hand Style
Ambidextrous
Includes ID Panel
No
Low-Profile Impact Protection
No
Thumb Sweat Wipe
No
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Cut Load
500 g
Glove Coating Coverage
Uncoated
Latex-Free
No
Brand and Series
Ansell ActivArmr 78-101
Includes Finger Fourchettes
No
Glove Construction
Seamless Knit
Series
ActivArmr 78-101
Includes Pinch Point Protection
No
ANSI/ISEA Puncture Level
Not Rated
Min. Temp.
Not Rated
Lint-Free
No
Includes Pull Strap
No
ANSI/ISEA Abrasion Level
3
Oil Resistant
No
Touchscreen Compatible
No
EN 388 Impact Rated
No
Includes Double Palm
No
Max. Temp.
210 Degrees F
EN 388 Rating
214XA
Reversible
No
High-Visibility
No
Palm Type
Uncoated
Hem Style
Finished
Glove Lining Material
Thermolite(R)
Minimum Temperature
Not Rated
Knit Material
ThermoLite(R)
Double-Dipped
No
Glove Coating Material
Uncoated
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Knit Material Color
Blue
EN 511 Rating
10
Maximum Temperature
210 Degrees F

Description

Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material ThermoLite(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Thermolite(R), EN 388 Rating 214XA, Standards ANSI/ISEA 105, EN 388 214X, EN 407 X1XXXX, EN 511 010, Insulated Yes, EN 511 Rating 10, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.