
XCEED XC-310, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue
Mfr # XC-310
Zoro # G205612227
product price:Â $23.59
/pk 250, $0.09/eaKey Features
Material
Nitrile
Palm Thickness
2.8 mil
Color
Blue
Disposable Glove Type
Food-Grade, Medical-Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XC-310
Zoro #
G205612227
UPC #
769799310003
Country of Origin
Malaysia
Dimensions
Palm Thickness
2.8 mil
Size
XS
Finger Thickness
4.3 mil
Size- Alpha
XS
Size - Numeric
6
Length
9 1/2 in
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, Medical-Grade, Double Gloving Method Inner, Features Ambidextrous, Finger Thickness 4.3 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.