This item is Discontinued.

Ansell Disposable Gloves, 5.00 mil Palm, PVC, Powder-Free, L, 100 PK, Clear 34725L

This item is Discontinued.

Ansell

Disposable Gloves, 5.00 mil Palm, PVC, Powder-Free, L, 100 PK, Clear (Discontinued)

Mfr # 34725L
Zoro # G4433287
UPC # 076490026646
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34725L
Zoro #
G4433287
UPC #
076490026646
Country of Origin
China

Dimensions

Size
L
Palm Thickness
5.00 mil
Glove Size
L

Details

Item
Disposable Gloves
Color
Clear
Material
PVC
Powdered/Powder-Free
Powder-Free
Standards
FDA Compliant
Disposable Glove Material
PVC
Language
Disposable
Legend Style
Disposable
Powdered/Powder Free
Powder Free

Description

Gloves,5 mil Pvc,Large,Clear,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.