Disposable Gloves, 5.00 mil Palm, PVC, XL, 100 PK, Clear (Discontinued)
- Mfr # 34725XL
- Zoro # G4433278
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34725XL
Zoro #
G4433278
UPC #
076490026653
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
5.00 mil
Glove Size
XL
Details
Item
Disposable Gloves
Color
Clear
Material
PVC
Disposable Glove Material
PVC
Powdered/Powder Free
Powder Free
Description
Gloves,5 mil Pvc,Extra Large,Clear,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.