This item is Discontinued.

Ansell HyFlex 501 Medium-Duty Gloves, Size 8, Kevlar/Nitrile, Blue/Green, Pair, PK12, 12PK 103366

HyFlex 501 Medium-Duty Gloves, Size 8, Kevlar/Nitrile, Blue/Green, Pair, PK12, 12PK (Discontinued)

  • Mfr # 103366
  • Zoro # G005742339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103366
Zoro #
G005742339
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Size 8

Details

Item
Gloves
Color
Blue/Green
Thumb Style
Straight
Cuff Style
Cut-Resistant
Standards
EN388-3441
Hand
Pair
Material
Kevlar®; Nitrile
Features
Medium-Duty—Intercept Technology® with DuPont™ Kevlar® Stretch Armor.
Weight
1.3 lbs

Description

Armor up with HyFlex work gloves. Close "second skin" fit prevents snags while improving dexterity. Superior Kevlar cut and puncture protection keeps workers safe, allowing them to handle sharp objects with confidence. Nitrile palm and finger coating enhances gripping performance, even in oily conditions. Silicone- and latex-free design ensures sticky-residue-free performance and alleviates concerns regarding allergic reactions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.