This item is Discontinued.

This item is Discontinued.
HyFlex CR Gloves, Size 7, Yellow/Black, Kevlar/Nitrile, 24PK (Discontinued)
Mfr #
205575
Zoro #
G305674620
UPC # 76490003708
Country of Origin Mexico
Category Cut-Resistant Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
205575
Zoro #
G305674620
UPC #
76490003708
Country of Origin
Mexico
Details
Item
Gloves
Color
Yellow/Black
Glove Hand Style
Pair
Finger Style
Cut-Resistant
Sleeve Style
Knit
Standards
ANSI/ASTM
Weight
1.08 lbs
Description
Cut-resistant stretch Kevlar liner. Excellent choice when working with sharp-edged materials and tools. Lining provides a comfortable fit with excellent protection from nuisance nicks and abrasion and the extended cuff offers extra cut protection around the wrist. Coating channels away oil from the surface of the gloves, providing a sure grip in light oil applications and features a soil-hiding black palm coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.