This item is Discontinued.

Ansell Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 9, 12PK 103333

Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 9, 12PK (Discontinued)

  • Mfr # 103333
  • Zoro # G5074533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103333
Zoro #
G5074533
UPC #
-
Country of Origin
United States

Dimensions

Size
9
Glove Size
9

Details

Item
Coated Gloves
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
White/Gray
Coating Coverage
Palm
Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

HyFlex Foam Gloves,White/Gray,Size,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.