Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 9, 12PK (Discontinued)
- Mfr # 103362
- Zoro # G9755963
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
103362
Zoro #
G9755963
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
9
Glove Size
9
Details
Item
Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Gray
Coating Coverage
Palm
Coating Material
Polyurethane
Description
HyFlex Lite Gloves,Black/Gray,Si,PK12, Package Quantity 12
Restrictions
WARNING:
This product can expose you to chemicals including N,N-Dimethylformamide,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.