This item is Discontinued.

Ansell Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 9, 12PK 103362

Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 9, 12PK (Discontinued)

  • Mfr # 103362
  • Zoro # G4186093
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103362
Zoro #
G4186093
UPC #
76490007553
Country of Origin
Korea, Republic of

Dimensions

Glove Size
9
Size
9

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm

Description

AnsellPro HyFlex Lite Gloves, Black/Gray, Size 9, 12 Pairs

Restrictions

WARNING: This product can expose you to chemicals including N,N-Dimethylformamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.