This item is Discontinued.

Ansell 13-3/4" Chemical Resistant Gloves, Neoprene, 10, 12PK 103626

13-3/4" Chemical Resistant Gloves, Neoprene, 10, 12PK (Discontinued)

  • Mfr # 103626
  • Zoro # G5975731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103626
Zoro #
G5975731
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
10
Length
13-3/4"
Glove Size
10
Glove Length
13-3/4"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Neoprene
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Scorpio Neoprene Gloves,Green,Size,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.