Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail

  • Mfr # HDR-15-12

  • Zoro # G606620524


product price:  $54.29
/ea

Key Features

Input Voltage
85 to 264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
15W
Current - Output
1.25A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR-15-12
Zoro #
G606620524
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17.5 mm
Overall Width
90 mm
Overall Depth
54.5 mm
Depth
54.5 mm
Height
90 mm
Width
17.5 mm

Details

Item
Power Supply
Input Voltage
85 to 264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
15W
Current - Output
1.25A
Mounting
DIN Rail
Hz
47 to 63 Hz
Power Rating
15W
Output Voltage
12V DC
Output Amps
1.25A

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.