Shop ANTAIRA
See all product information
Create Account
Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail
- Mfr # NDR-240-48
- Zoro # G506620532
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
90V AC to 264V AC, 120V DC to 370V DC
Output Voltage - Nominal
48V DC
Output Power - Rated
240W
Current - Output
5 A
Mounting
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NDR-240-48
- Zoro #
- G506620532
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 63 mm
- Overall Width
- 125.2 mm
- Overall Depth
- 113.5 mm
- Width
- 63 mm
- Depth
- 113.5 mm
- Height
- 125.2 mm
Details
- Item
- Power Supply
- Input Voltage
- 90V AC to 264V AC, 120V DC to 370V DC
- Output Voltage - Nominal
- 48V DC
- Output Power - Rated
- 240W
- Current - Output
- 5 A
- Mounting
- DIN Rail
- Hz
- 47 to 63 Hz
- Output Voltage
- 48V DC
- Output Amps
- 5A
- Power Rating
- 240W
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.