4 x 7200 Watts 4-Ohms Per Channel Pro High Power Audio Class-D Power Amp w/Dual Digital Signal LE

  • Mfr # AP-442

  • Zoro # G216062158


product price:  $2,771.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-442
Zoro #
G216062158
UPC #
810130950492
Country of Origin
China

Description

Output max into 8-Ohms: Four 4200 Watts,Output max into 4-Ohms: Four 7200 Watts,Output max into 2-Ohms: Four 7400 Watts, Admark AD442, the biggest 4ch ever. Use new material Gallium nitride for power supply. Heat only 60% of AD42. Less heat, more stable. Gallium nitride material makes much higher power density, also requires much less on capacitor, which makes it possible to use 400V capacitors 60pcs for AD442 ,so that bigger power output.K series amplfier is Class-D power amplifier. Sexy and novel appearance. Intelligent soft boot,sophisticated short-circuit,over-load,over-heat protection. Compact steel frame,shockproof,compressive resistance. With built-in low frenquency exciter. Be able to work in stereo,paraleel and bridge mode. Can work under voltage 60V to 400V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.