Fly Drive Case For Behringer X32 Producer Digital Mixer BLACK Color

  • Mfr # AP-X32PRODUCER

  • Zoro # G016082561


product price:  $471.21
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-X32PRODUCER
Zoro #
G016082561
UPC #
816794029949
Country of Origin
China

Description

Custom designed safe travel case designed to hold an item of exact dimensions. Two chrome plated heavy duty spring loaded retractable carry handles. 9mm thick laminated plywood for optimal protection. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units. Two Industrial grade recessed spring loaded split dish butterfly closure latches w/padlock tab having shackle opening of about 7 mm. Includes a removable top. The maximum case interior width is: 655 mm. The maximum case interior depth is: 496 mm. The maximum case interior height is: 184 mm. Includes bottom rubber feet. The maximum internal dimensions are to give a general idea of space within the case. These cases may have specific designs using included foam inserts. Removing the inserts may alter the protection and should not be done without extreme care. Electronics equipment shown, described or referenced is not included with the case, the item is a case that allows you to use, mount or transport your own equipment. The boxed width of this product is: 28.94 inches. The boxed depth of this product is: 22.64 inches. The boxed height of this product is: 10.43 inches.dimensions and orientation is approximate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.