Fly Drive Case For ONE RCF F24XR Controller or Similarly Sized Equipment

  • Mfr # AP-RCF24XR

  • Zoro # G516066191


product price: $336.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-RCF24XR
Zoro #
G516066191
UPC #
810130950454
Country of Origin
China

Description

Electronics equipment safe travel case designed for touring. Two chrome plated heavy duty spring loaded retractable carry handles. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards. 3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units. Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts. Four Industrial grade recessed spring loaded split dish butterfly closure latches having padlock tab with 7mm shackle opening. Includes a removable top. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame Electronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment. Available interior space: Top: 29.5-in W x 4.13-in H x 19.75-in Depth Available interior space: Bottom: 30.25-in W x 1 .5-in H x 19.63-in Depth Unpackaged Dimensions: 31.88-in W x 8.5-in H x 22-in Depth Shipping Box Dimensions: 32-in x 23-in x 9.88-in Unpackaged Weight:33 Lbs Packaged Weight: 35 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.