Zoro Homepage

Fly Drive Case For Two 63-inch LED or Plasma Displays with Caster Board

  • Mfr # AP-2LED63W

  • Zoro # G216066194


product price: $1,495.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-2LED63W
Zoro #
G216066194
UPC #
816794029895
Country of Origin
China

Description

Engineered to Hold Two 63-Inch LED or Plasma Displays Complete with Removable Foam Lining That Allows For Many Storage Alternatives 3.5-Inch Diameter Durable And Noiseless Casters For Ease of Transportation Adjustable Section Board Allows for More Storage Options Custom Cut Cushioning Foam Helps Ensure the Best Protection for For LED and Plasma Displays Durable And Noiseless Casters For Ease of Transportation Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm. Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units. ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame Electronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 69-in x 23-in x 46-inShipping Box Dimensions: 68.95-in x 23.05-in x 41.96Product Shipping Weight: 224.83 lbsProduct Unpackaged Weight: 218.26 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.