Fly Drive Case For Two 90-in LED Televisions or Monitors or Similarly Sized Equipment w/Wheels

  • Mfr # AP-2LED90W

  • Zoro # G916066067


product price:  $2,935.99
/ea
Additional $460.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-2LED90W
Zoro #
G916066067
UPC #
816794029918
Country of Origin
China

Description

Engineered to Hold Two 90-Inch LED or Plasma Displays Complete with Caster Board. Complete with Removable Foam Lining that Allows For Many Storage Alternatives and Custom Cut Thick Foam Designed to Help Ensure Maximum Protection for your LED /Plasma Display while in Transit Adjustable Section Board Allows for More Storage Options Electronics equipment safe travel case designed for touring. Chrome plated heavy duty spring loaded retractable carry handles. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel. 3.5-in durable and noiseless casters for ease of transportation 3/8'' thick ABS molded for tough durable interior and exterior. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units. Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm. Heavy duty chrome plated ball corners allow for optimal transport edge protection. Includes extra foam cushioning material. Includes hook loop tape for convenience. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame Electronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Each case has accommodation for various types of displays because of the way the foam lining can move.Some additional adjustment is also possible by clipping the foam lining carefully with a sharp razor.The depth of cushioning around the display is about 2-in front and rear and more than 3-in top and bottom for each display.Individual TV Recommendations: Maximum suggested TV horizontal width: 77.28-in; case internal max: 81.18-in per TV Minimum suggested TV horizontal width: 71.10-in Maximum suggested TV screen front to rear depth: 4.88-in; case internal max: 8.81-in per TV Maximum suggested TV vertical height: less than 48.78-inUnpackaged Dimensions: 84.45-in Length x 53.35-in Height x 22.05-in Width add five inches for castorsShipping Box Dimensions: 58.23-in x 22.66-in x 85.03-inUnpackaged Weight: 260.14 LbsPackaged Weight: 264.55 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.