Fly Drive Shock Mount Case For 19-in Width DJ Amplifier or Similarly Sized Equipment w/Wheels

  • Mfr # AP-20SM21W

  • Zoro # G316066162


product price:  $1,198.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-20SM21W
Zoro #
G316066162
UPC #
816794029888
Country of Origin
China

Description

Electronics equipment safe travel case designed for touring. w/20 U Height 35-in open space With optimal protection per unique Integral suspension system. Four chrome plated heavy duty spring loaded retractable carry handles. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel. 3 3/8-in durable and noiseless casters for ease of transportation w/ heavy duty bottom castor board for added support. 3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units. Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts. Eight Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm. Heavy duty chrome plated ball corners allow for optimal transport edge protection. Unpackaged Dimensions: in height x 28 1/8-in total depth with covers attached x 25 1/2-in width Shipping Box Dimensions: 28 3/4-in x 26 1/4-in x 43 1/4-in Unpackaged Weight: 120 Lbs Packaged Weight: 125 Lbs Front rail to rear rail equipment depth is 19.25-in Near 2-in front and rear clearance beyond mounting rails before hatch cushion Rack mounting holes to center: 18 3/8-in 35-in front open height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.