Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered Professional Active Array System XLR, RCA and Bluetooth input capability

  • Mfr # AP-ARRAY4X6

  • Zoro # G116449530


product price: $1,375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-ARRAY4X6
Zoro #
G116449530
UPC #
810130953141
Country of Origin
China

Description

Professional Active Array System * System Type: Active array system * Frequency response: 42-18KHz * Impedance: 4-Ohms* Coverage Pattern: 90 Degrees Horizontal x 60 Degrees Vertical* Output: Peak SPL at 1M: 128dB* Power Handling: 1600W Peak* Amplifier Type: Digital amplifier * Signal Connectors: RCA, XLR * LF Driver: four 6.5-in Transducer with 2-in Voice Coil* HF Driver: two 1.75-in Titanium Compression Driver * AC Power Connector: 115V/230V 50-60HZ array* Net Weight: 23 KGS* Dimensions LWH: 29.5*24*104.5 CM * USB input to modify the DSP * TWS: Abililty to pair two active speaker cabinets both in Bluetooth mode.* RCA Line input * Mix output connector for signal output * Button for DSP mode option and Master Volume Control* XLR Line Input * CH 1 & CH 2 Volume control* XLR Line input & XLR Microphone input * Line input & Microphone input switch button* AC Power connection receptacle input* AC Power connection receptacle output * Power ON or OFF * Switch power supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.