Zoro Homepage

Turntable Case Fits Technics 1200 & Most All Other Brand Turntables

  • Mfr # AP-SL1200

  • Zoro # G316091867


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-SL1200
Zoro #
G316091867
UPC #
816794029932
Country of Origin
China

Description

Engineered to Hold Technics 1200 & All Other Branded Turntables Such As Numark, Stanton, Gemini, Vestax Cable Port for Cable Route-Through w/Detachable Protective Plate Removable Top Cover & Interior Foam Allows For Versatile Easy Access Rear Side Cable Port for Cable Route-Through w/Detachable Protective Plate Allows Convenient Routing of AC & Phono Cables Removable Top Cover For Ease of Use Interior Foam Allows Greater Versatility for Brand Adaptability Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm. Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units. ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame Electronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 20.87-in Width x 9.25-in Height x 16.54-in DepthShipping Box Dimensions: 17.93-in x 10.24-in x 22.06-inUnpackaged Weight: 12.57 LbsPackaged Weight: 14.99 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.