Zoro Homepage

NX Series, Mesh Front Panel, Type-C 3.2 Gen2 Ready, 1 x

  • Mfr # NX500M

  • Zoro # G515680701


product price: $70.19
/ea

Key Features

Number of Audio In Ports
1
Width
7.9 in
Number of Fans Installed
1
Motherboard Supported
Micro ATX, ITX
Height
17.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX500M
Zoro #
G515680701
UPC #
761345810562
Country of Origin
Switzerland

Dimensions

Width
7.9 in
Height
17.8 in
Depth
15.1 in
Installed Fan Size
4.72 in
Max. CPU Cooler Height
6.10 in
Max. PSU Length
12.80 in
Max. GPU Length
12.60 in

Details

Number of Audio In Ports
1
Number of Fans Installed
1
Motherboard Supported
Micro ATX, ITX
Color
Black
Number of Audio Out Ports
1
Number of Internal 2.5"/3.5" Bays
3
Number of Fans Supported
6
Front USB
Yes
Number of Expansion Slots
5
Features
Cable Management, On/Off Button, Reset Button, Dust Filter
Number of USB Ports
4
Front Audio In
Yes
USB Port Details
(1) USB 3.0, (1) USB 3.2 (Gen 2) Type C, (2) USB 2.0
Number of Internal 2.5" Bays
2
Item
Gaming Computer Case
Front Audio Out
Yes
Cooler Type
Fan/Liquid Cooler
Material
Plastic, Steel, Tempered Glass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.