11 x 4-5 in Lawn Mower Tire & Wheel, Yellow, 2 PK

  • Mfr # A5325190060804114005

  • Zoro # G816020954


product price:  $68.39
/pk 2, $34.20/ea

Key Features

Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Wheel Width
3-1/4 in
Hub Material
Alloy Steel
Wheel Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5325190060804114005
Zoro #
G816020954
UPC #
632726144289
Country of Origin
China

Dimensions

Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Wheel Width
3-1/4 in
Wheel Diameter
10 in
Tread Depth
0.0 MM
Hub Dia.
1.654 in
Overall Length
12 in

Details

Item
Lawn Mower Tire & Wheel
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Yellow
Offset
0 in
Surface Finish
Powder Coated
Wheel Backspacing
2 in
Aspect Ratio
0.83 IN
For Use With
John Deere Lawn Mowers

Description

Boost the performance of your John Deere equipment with our Set of 2 - 11x4.00-5 Pneumatic Tire & Wheel Assemblies. Designed to be a direct replacement for John Deere Part # AM101589, these assemblies offer precise fit and exceptional durability. Each assembly features an 11x4.00-5 smooth tread tubeless pneumatic tire, ensuring smooth and efficient rolling on various surfaces. The wheel center hub measures 5-inches wide at the bearing with a 3/4-inch bore. Our assemblies support a maximum load of 325 lbs and are compatible with many John Deere 60-inch, 72-inch, and 76-inch decks with caster wheels. The tire and wheel come fully assembled for a hassle-free installation. With their JD Yellow color, these tire and wheel assemblies not only perform excellently but also match your John Deere equipment's aesthetics.


  • Powder Coated
  • 10 MPH @ 46 PSI
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.