
11 x 6-5 in Lawn Mower Wheel, Bad Boy Orange, 4 PK
Mfr # A5300430600804116005
Zoro # G316020720
product price:Â $356.99
/pk 4, $89.25/ea
Free Shipping & Returns
Key Features
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Hub Material
Alloy Steel
Wheel Diameter
11 in
Wheel Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A5300430600804116005
Zoro #
G316020720
UPC #
810173180993
Country of Origin
China
Dimensions
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Wheel Diameter
11 in
Wheel Width
3 in
Hub Dia.
1.654 in
Overall Length
12 in
Details
Item
Lawn Mower Wheel
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Bad Boy Orange
Wheel Backspacing
0 in
Aspect Ratio
4.00 IN
Offset
0 in
Surface Finish
Powder Coated
For Use With
Lawn Mowers
Description
Antego Tire & Wheel - Set of Four Bad Boy 11x6.00-5 Pneumatic Assemblies | Powder Coated Orange | Direct Replacement for 022-8049-00, 022-8055-00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.