Shop ANTEGO
See all product information
Create Account
- Single Bad Boy 11x6.00-5 Pneumatic Direct Replacement for 022-8049-00, 022-8055-00
- Mfr # A5300430600804116005
- Zoro # G816020855
product price:Â
$
54.19
/ea
Key Features
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Wheel Diameter
11 in
Hub Color
Bad Boy Orange
Wheel Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5300430600804116005
- Zoro #
- G816020855
- UPC #
- 810173180986
- Country of Origin
- China
- Item
- Lawn Mower Wheel
- Hub Color
- Bad Boy Orange
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 4.00 IN
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 11 x 6-5 in
- Tire Rim Dia.
- 5 in
- Wheel Diameter
- 11 in
- Wheel Width
- 3 in
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Description
Antego Tire & Wheel - Single Bad Boy 11x6.00-5 Pneumatic Assemblies | Powder Coated Orange | Direct Replacement for 022-8049-00, 022-8055-00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.