13 x 6.5-6 in Lawn Mower Tire, 4 Ply, Black, 2 PK

  • Mfr # T0804136506

  • Zoro # G716020832


product price:  $38.79
/pk 2, $19.40/ea

Key Features

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0804136506
Zoro #
G716020832
UPC #
712038776214
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Tread Depth
0.1 IN
Wheel Diameter
12 in
Overall Length
12 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.62 IN
For Use With
Lawn Mowers

Description

Antego Tire & Wheel offers the Set of Two 13X6.50-6 4 Ply Turf Tires, specifically designed for lawn and garden mowers. Sold as a set of 2, these tires provide reliable performance and superior durability, making them a fantastic upgrade or replacement for your current mower tires. Built with a durable, 4 Ply construction, these tubeless tires are designed to offer extended service life. They withstand various outdoor conditions, ensuring your mower performs consistently over time. The industry-standard smooth tread design provides optimal ground contact, enabling better maneuverability and causing less damage to the turf. Each tire boasts an excellent load capacity of 480 lbs at 28 PSI. This ensures reliable performance, even under heavy use, making them a dependable choice for your lawn and garden care needs. With a precision fit for rims sized 6x4.5, an outside diameter OD of 12.99in, and a section width SW of 6.34in, these tires are sure to be the perfect fit for your lawn & garden mower. Upgrade your mower with the Antego Tire & Wheel Set of Two 13X6.50-6 4 Ply Turf Tires and experience the difference in performance and durability.


  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.