Shop ANTEGO
See all product information
Create Account
15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, Black, 4 PK
- Mfr # T0104156006
- Zoro # G416020927
product price:Â
$
119.99
/pk of 4, $30.00/ea
Free Shipping & Returns
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Tire Material
Rubber
Wheel Width
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0104156006
- Zoro #
- G416020927
- UPC #
- 810173182560
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- For Use With
- Lawn Mowers
- Aspect Ratio
- 0.86 IN
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.177 MM
- Wheel Diameter
- 15 in
- Overall Length
- 15 in
Description
Antego Tire & Wheel Set of 4 15x6.00-6 4 PLY TURF TIRES FOR LAWN & GARDEN ATW-001
- Fits on 6"x4.50" wheels
- Aluminum
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.