15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, Turf, Black, 2 PK
- Mfr # T0304156006
- Zoro # G016020778
Key Features
Specifications
Details
- MFR #
- T0304156006
- Zoro #
- G016020778
- UPC #
- 712038776368
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Black
- Tread
- Turf
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 10.0 0
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.236 MM
- Wheel Diameter
- 14 in
- Wheel Width
- 4-1/2 in
- Overall Length
- 14 in
Description
Take your lawn maintenance to new heights with Antego Tire & Wheels' 15x6.00-6 Turf Tires. These tires are specifically designed for lawn mowers, offering a perfect fusion of quality, performance, and durability at an exceptional price. Unrivaled Performance: Our 15x6.00-6 Turf Tires boast a superior tread design for excellent traction on a variety of surfaces. They deliver a powerful grip on grass, gravel, or loose soil, ensuring a stable and safe mowing experience in all weather conditions. Their non-directional pattern reduces turf damage and ensures an evenly cut lawn. Extra- Durable & Long-Lasting: Made from premium materials, these 4 ply tires are incredibly durable and resistant to wear and tear. They are built to carry heavy loads, with a maximum load capacity of 570 lbs, providing excellent longevity and reducing the need for frequent replacements. Comfortable & Smooth Ride: With an outside diameter of 14.96in and a section width of 6.3in, these tires offer a balanced profile for increased stability. They effectively absorb shocks and disturbances, ensuring a comfortable and smooth ride on uneven terrains. Easy Installation: With a tire pressure of 30 psi, these tubeless tires are easy to install and provide a secure fit on most lawn mowers. They're perfect for a rim size of 6inx4.50in, offering an easy and snug fit. Transform your lawn maintenance with Antego Tire & Wheels 15x6.00-6 Turf Tires. Disclaimer: Please verify your lawn mower's tire size before purchase. If you have any questions about compatibility, our customer support team is just a call away.
- Set of 2 Tires (Wheels Not Included)
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.