15x6.00-6 Semi-Pneumatic Tire & Wheel , Single, for Bad Boy Mowers, Part # 022-0003-00
- Mfr # A64524300918SPS156006
- Zoro # G916008081
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
4.5 in
Tread Color
Bad Boy Black
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A64524300918SPS156006
- Zoro #
- G916008081
- UPC #
- 810173181709
- Country of Origin
- China
- Tread Color
- Bad Boy Black
- Includes
- Tire and Wheel Assembly(s)
- Application
- Lawn Mower
- Frame Finish
- Powder Coated
- Caster Wheel/Tread Material
- Alloy Steel
Dimensions
- Wheel Dia.
- 15 in
- Fits Axle Dia.
- 1.654 in
- Wheel Width
- 4.5 in
- Bore Dia.
- 5 in
Description
Antego Tire & Wheel 15x6.00-6 Semi-Pneumatic Tire & Wheel Assemblies, Single, for Bad Boy Mowers, Part # 022-0003-00, Run Flat Technology, Smooth Tread Pattern - Bad Boy Black - Commercial Grade
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.