Shop ANTEGO
See all product information
Create Account
16X6.50-8 ATW-046 6 Ply Snow Blower Tires Directional Set of 4, 4PK
- Mfr # T4606166508
- Zoro # G416020859
product price:Â
$
189.99
/pk of 4, $47.50/ea
Free Shipping & Returns
Key Features
Aspect Ratio
22.5 0
Wheel Size
8 in
Color
Black
Inside Dia.
8 in
Includes
Tires (Wheels Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4606166508
- Zoro #
- G416020859
- UPC #
- 810173183598
- Country of Origin
- China
- Aspect Ratio
- 22.5 0
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Application to Vehicle Type
- Snow Blower
- Material
- Rubber
Dimensions
- Wheel Size
- 8 in
- Inside Dia.
- 8 in
- Tire Size
- 16 x 6.5-8 in
- Outside Dia.
- 15 in
- Width
- 15 in
- Length
- 15 in
- Tread Depth
- 0.51 IN
- Wheel Width
- 8 in
Description
Antego 16X6.50-8 ATW-046 6 Ply Snow Blower Tires Directional Set of 4
- Set of 2
- Tires only (Wheels not included)
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.