
18 x 8.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Black, 2 PK
Mfr # T0104188508
Zoro # G616020826
product price:Â $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T0104188508
Zoro #
G616020826
UPC #
712038612727
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.197 MM
Wheel Diameter
18 in
Overall Length
18 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.86 IN
For Use With
Golf Carts, Lawn Mowers
Description
Elevate your lawn and garden care with our Set of Two 18x8.50-8 4 Ply Turf Tires, specifically designed for lawn mowers. These high-quality, tubeless, non-directional tires are the ideal choice for anyone looking to improve their mowing efficiency while also taking care of the lawn. Offering a perfect balance between durability, performance, and turf protection, these tires are an essential upgrade for your lawn and garden equipment.
- 4 Ply, Tubeless, Non-directional
- Tires only - Rims not included (fits rim size 8x7)
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.