Shop ANTEGO
See all product information
Create Account
18 x 8.5-8 in Lawn Mower Wheel Assembly, 4 Ply, Glossy Black, 4 PK
- Mfr # A870100904188508
- Zoro # G016021034
product price:Â
$
229.99
/pk of 4, $57.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A870100904188508
- Zoro #
- G016021034
- UPC #
- 712038776306
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Wheel Assembly
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Glossy Black
- Offset
- -0.079 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 8.5 0
- Wheel Backspacing
- 0 in
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 18 in
- Tread Depth
- 0.236 MM
- Wheel Width
- 7 in
- Overall Length
- 18 in
Description
Set of 4 Tire and Wheel Assemblies *** Wheel Color: Matte Black *** Wheel Size: 8x7 *** Pilot Hole: 2.83in *** Number of Bolt Holes: 4 *** Bolt Hole Size: 0.590in *** Bolt Circle: 4in *** Offset: Centered *** Tire Size: 18x8.50-8 *** 4 Ply *** Tread Code: ATW-009 *** Non-Directional *** Tire OD: 17.72 Nom *** Tire SW: 8.46 Nom *** PSI: 22 *** Load Rating at 10 mph: 815 lbs.
- DOT Rated
- Designed to carry heavy loads without damaging the turf
- Great for golf carts, utility vehicles, and riding lawn mowers
- Non-Directional Tread Pattern
- Matte
- B
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.