
18 x 8.5-8 in Lawn Mower Wheel Assembly, Gray, 2 PK
Mfr # A870610904188508
Zoro # G916020915
product price:Â $116.99
/pk 2, $58.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Includes
Tire and Wheel Assembly(s)
Hub Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A870610904188508
Zoro #
G916020915
UPC #
810173182447
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Wheel Width
7 in
Tread Depth
0.59 IN
Overall Length
17 in
Details
Item
Lawn Mower Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Color
Gray
Hub Material
Alloy Steel
Aspect Ratio
0.6 IN
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Offset
-0.079 in
For Use With
Golf Carts
Description
18x8.50-8 with 8x7 Gray Assemblies for Golf Cart and Lawn Mower Set of 2
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.