
18x8.50-8 with 8x7 Gray Assemblies for Golf Cart and Lawn Mower Single
Mfr # A870610904188508
Zoro # G716020979
product price:Â $68.79
/eaKey Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Wheel Width
7 in
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A870610904188508
Zoro #
G716020979
UPC #
810173182430
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Wheel Width
7 in
Tread Depth
0.59 IN
Overall Length
17 in
Details
Item
Lawn Mower Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
Gray
Offset
-0.079 in
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Aspect Ratio
0.6 IN
For Use With
Golf Carts
Description
- Lawn Mower Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.